Scrubbing Floor Pads, 14 in Diameter, Blue, 5PK
Mfr # BWK4014BLU
Zoro # G016517414
product price: $22.99
/pk 5, $4.60/eaKey Features
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Disc Dia. (In.)
14 in
Color
Blue
Floor Application
Scrubbing
Material
Nylon/Polyester Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK4014BLU
Zoro #
G016517414
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia. (In.)
14 in
Details
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Item
Scrub/Strip Floor Pads
Color
Blue
Floor Application
Scrubbing
Material
Nylon/Polyester Blend
Description
Heavy-duty scrubbing pad attaches to a rotary machine to remove dirt, spills, and scuffs. Easily scrub floors by mounting the pad onto the machine and let the powerful scrubbing pad go to work, removing heavy traffic and build-up with ease. The surface is cleaned, removed of debris, and ready for recoating if needed. For use with Rotary Machine Speed of 175 to 600 RPM. Color-coded for easy job identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.