
Scrubbing Floor Pads, 16" Diameter, Blue, PK5
Mfr # BWK4016BLU
Zoro # G4049121
product price: $20.65
/pk 5, $4.13/eaKey Features
Floor Application
Scrubbing
Material
Nylon/Polyester Blend
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Used On
Finished Floors
Application
Scrubbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK4016BLU
Zoro #
G4049121
UPC #
10749507986048
Country of Origin
United States
Dimensions
Diameter
16"
Details
Floor Application
Scrubbing
Material
Nylon/Polyester Blend
Item
Floor Pads
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Used On
Finished Floors
Application
Scrubbing
Face Weight
2.288 lbs
Color
Blue
Standards
LEED Applicable
Description
Boardwalk® Scrubbing Floor Pads, 16" Diameter, Blue, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.