Zoro Homepage

Single-Tube Stir-Straws, 5.25in, Polypropylene, Red, 10000PK

  • Mfr # BWKSTRU525R10

  • Zoro # G014599832


product price: $18.45

Key Features

Length
5.25"
Material
Polypropylene
Standards
FDA Approved
Bendable
No
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKSTRU525R10
Zoro #
G014599832
UPC #
-
Country of Origin
China

Dimensions

Length
5.25"
Length
5.25 in

Details

Color
Red
Material
Polypropylene
Standards
FDA Approved
Bendable
No
Features
Single-tube design.
Bio Based
No
Item
Stir Straws
Bpi Certified
No
Pack Count
10000
SFI Certified
No
Compostable
No
Recyclable
No
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Usda Certified Bio Based Products
No

Description

Stock your coffee station, break room or beverage counter with single-tube, stir-straws. The extra-rigid polypropylene aids in dissolving powdered creamers and granulated sugar in hot drinks like coffee and tea. The straws are unwrapped and ready to use or can be added to a dispenser or drink station. Durable and sturdy design is compatible with hot or cold drinks that need stirring.


  • • Single-tube design.
  • • Extra-rigid polypropylene.
  • • Unwrapped for dispensers or inserting into drinks.
  • • Compatible with hot or cold drinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.