Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siphon Pump, 1 oz/Pump, Plastic, For 1gal Bottles, White

  • Mfr # BWK00417EA

  • Zoro # G4182085


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Action Type
Siphon
Material
HDPE
Width
1.25 in
Color
White
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK00417EA
Zoro #
G4182085
UPC #
749507987680
Country of Origin
China

Dimensions

Width
1.25 in
Height
12 in
Diameter
1.25 in
Depth
4.25 in

Details

Item
Water/Solvent/Fuel Pumps
Action Type
Siphon
Material
HDPE
Color
White
Operation Type
Displacement
Type
Manual
Pump Style
Dispensing Pump
Volume @ Number of Strokes
1 oz @ 1

Description

Boardwalk® Siphon Pump contains a convenient, easy storage plunger that locks down to reduce its height for compact storage. The easy-to-use, siphon pump is great for a variety of applications where it's more convenient to use a hand pump than remove a cap and squeeze out. The reliable pump can be used with soaps, lotions, and chemical concentrates. The versatile pump fits multiple adaptors; including 38/400, 89/400, 110/400, 120/400.


  • Easy Storage Plunger locks down—reducing height for storage.
  • Useful for a variety of applications.
  • Great for use with soaps, lotions and chemical concentrates.
  • Works with 38/400, 89/400, 110/400, 120/400.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.