Shop BOARDWALK
See all product information
Create Account
Slim Recycling Container, 23 gal, Polypropylene, Blue
Mfr # TCN2030BLR
Zoro # G023334028
product price:Â $47.69
/eaKey Features
Height
30 in
Depth
19.99 in
Container Shape
Rectangular
Overall Width
11.09 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCN2030BLR
- Zoro #
- G023334028
- UPC #
- 749507008309
- Country of Origin
- United States
Dimensions
- Height
- 30 in
- Depth
- 19.99 in
- Overall Width
- 11.09 in
Details
- Item
- Recycling Container
- Container Shape
- Rectangular
- Color
- Blue
- Material
- Polypropylene
- Finish
- Matte
- Compatible Manufacturer Lid Part Number
- TCNLID02BLD, TCNLID03BLD
- Container Capacity
- 23 gal
- Lid Opening Mechanism
- Open Top
Description
This slim trash can was manufactured to be tough but also functional. Designed to fit in the tightest of areas to conserve space, and its heavy-duty polymer construction allows for strength and rigidity. The bag cinches secure the liner in place around the rim, while extra-large interior air channels allow for effortless liner removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.