Shop BOARDWALK
See all product information
Create Account
Solid Air Freshener Refill, Citrus, 6PK
Mfr # BWKAIRCIT
Zoro # G023333137
product price:Â
$
35.45
/pk 6, $5.91/ea
Key Features
Color
Orange
For Use With
Boardwalk Dispenser BWKKAIRDSP
Fragrance
Citrus
Biodegradable
No
Size
73.44 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKAIRCIT
- Zoro #
- G023333137
- UPC #
- 749507008842
- Country of Origin
- United States
Dimensions
- Size
- 73.44 g
Details
- Color
- Orange
- Item
- Air Freshener Refill
- For Use With
- Boardwalk Dispenser BWKKAIRDSP
- Fragrance
- Citrus
- Biodegradable
- No
- Cleaner Form
- Solid
- Compatible Mfg. Model Number
- BWKKAIRDSP
Description
Solid passive air freshener refill; no batteries required. Provides 30 days of consistent fragrance release. Appealing aroma freshens air and masks unpleasant odors. Made with natural oils. Does not contain propellants or acetone and refill cartridge is recyclable, making it a more sustainable option. Ideal for use in restrooms, breakrooms and reception areas.