
Souffle/Portion Cup Lids, Fits 3.25 oz to 5.5 oz Portion Cups, Clear, 2500PK
Mfr # BWKPRTLID4
Zoro # G910413287
product price: $43.39
/pk 2500, $0.02/eaKey Features
Capacity
3.25 oz to 5.5 oz Portion Cups
Color
Clear
Closure Type
Lid
Bio Based
No
Bpi Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKPRTLID4
Zoro #
G910413287
UPC #
-
Country of Origin
China
Details
Capacity
3.25 oz to 5.5 oz Portion Cups
Color
Clear
Closure Type
Lid
Bio Based
No
Bpi Certified
No
Pattern
Solid
Container Shape
Round
Recyclable
No
SFI Certified
No
Compatible Manufacturer Container Model Number
Boardwalk BWKPRT N-Series Cups
Compostable
No
Container Lid
Lid
Container Style
Portion Cup Lid
FSC Certified
No
Material
Polyethylene
Item Weight
Standard
Microwave Safe
No
Hinged Lid
No
Lid Type
Lid
Item
Portion Cup Lids
For Use With
Boardwalk BWKPRT N-Series Cups
Freezer Safe
No
Features
Stackable
Description
These perfectly portioned lids are a must-have when using Boardwalk Souffle/Portion cups. Their sturdy design and tight fit with ridged edges allow you to store and transport your favorite sauces and dressings without fear of spills. Snugly fits around the top lip of portion cups for to-go meals. Great for packing sides, condiments, dressings, toppings, and cheese in smaller portions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.