Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Souffle/Portion Cups, 4 oz, Polypropylene, Translucent, 2500PK

  • Mfr # BWKPRTN4TS

  • Zoro # G308996026


product price: $68.99
/pk 2500, $0.03/ea

Key Features

Type
Portion Cup
Material
Polypropylene (PP)
For Use With
Boardwalk® PRTLID4
Disposable Foodware Capacity
4 oz
Disposable Foodware Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKPRTN4TS
Zoro #
G308996026
UPC #
-
Country of Origin
China

Details

Type
Portion Cup
Material
Polypropylene (PP)
Item
Portion Cups
For Use With
Boardwalk® PRTLID4
Disposable Foodware Capacity
4 oz
Disposable Foodware Color
Translucent
Bio Based
No
Color
Translucent
Bpi Certified
No
Closure Type
Lid (Sold Separately)
Capacity
4 oz
Use Lid Number
Boardwalk PRTLID4
SFI Certified
No
Compostable
No
Hinged Lid
No
Container Shape
Round
Compatible Manufacturer Container Model Number
Boardwalk PRTLID4
Container Style
Portion Cup
Recyclable
No
FSC Certified
No
Interior Volume Capacity
4 oz
Number of Compartments
1
Microwave Safe
No
Item Weight
Standard
Freezer Safe
No
For Use With
Boardwalk PRTLID4
Features
Stackable
Pattern
Solid

Description

The perfect, small size, portion control cup that's ideal for dressings, sauces, sides, and toppings. These sturdy, high-quality cups are great for samples, condiments, and smaller food items. The substantial lip snugly fits with a Boardwalk lid sold separately to keep liquid or solid contents inside when packing meals to-go. High-quality polypropylene design provides great strength and stability, allowing for convenient stacking and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.