Zoro Homepage

Souffle/Portion Cups, 5.5 oz Polypropylene, Translucent, 2500PK

  • Mfr # BWKPRTN55TS

  • Zoro # G008996029


product price: $72.79
/pk 2500, $0.03/ea

Key Features

Type
Portion Cup
Material
Polypropylene
For Use With
Boardwalk® PRTLID4
Disposable Foodware Color
Translucent
Disposable Foodware Capacity
5.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKPRTN55TS
Zoro #
G008996029
UPC #
-
Country of Origin
China

Details

Type
Portion Cup
Material
Polypropylene
Item
Cups
For Use With
Boardwalk® PRTLID4
Disposable Foodware Color
Translucent
Disposable Foodware Capacity
5.5 oz

Description

The perfect, small size, portion control cup that's ideal for dressings, sauces, sides, and toppings. These sturdy, high-quality cups are great for samples, condiments, and smaller food items. The substantial lip snugly fits with a Boardwalk lid sold separately to keep liquid or solid contents inside when packing meals to-go. High-quality polypropylene design provides great strength and stability, allowing for convenient stacking and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.