Shop BOARDWALK
See all product information
Create Account
Spiral Bowl Brush, 13" Handle, White
Mfr # 96301-BWK
Zoro # G523333255
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
For Use With
Boardwalk Caddy for Spiral Bowl Brush BWKTLBRUSHCAD
Brush Diameter
3 in
Handle Material
Plastic
Handle Length
13 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96301-BWK
- Zoro #
- G523333255
- UPC #
- 749507007395
- Country of Origin
- United States
Dimensions
- Brush Diameter
- 3 in
- Handle Length
- 13 in
- Overall Length
- 14 in
- Brush Dia.
- 3 in
- Brush Length
- 14 in
Details
- For Use With
- Boardwalk Caddy for Spiral Bowl Brush BWKTLBRUSHCAD
- Handle Material
- Plastic
- Color
- White
- Item
- Toilet Bowl Brush
Description
Boardwalk spiral bowl brush features durable 1" polypropylene bristles arranged in a full, staple-set head for deep cleaning under toilet rims. Eliminates rusting. Its 13" plastic handle ensures comfortable reach, while the strong bristles resist wear and maintain effectiveness over time. Perfect for restroom maintenance, this brush delivers reliable performance and hygiene control. Compatible with Boardwalk Caddy for Spiral Bowl Brush.