Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Bottle, 16oz., Clear, PK24

  • Mfr # 512121

  • Zoro # G4566031


product price: $24.99
/pk 24, $1.04/ea

Key Features

Capacity
16 oz
Color
Clear
Wand Material
HDPE
Labware Closure Color
Clear
For Use With
Boardwalk Trigger Sprayers 09227, 58108, 72108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512121
Zoro #
G4566031
UPC #
749507987710
Country of Origin
Canada

Details

Item
Empty Bottles
Capacity
16 oz
Color
Clear
Wand Material
HDPE
Labware Closure Color
Clear
For Use With
Boardwalk Trigger Sprayers 09227, 58108, 72108
Material
HDPE
Sprayer Tank Capacity
16 oz

Description

Sturdy bottle is strong and features a unique design which allows user to hold the bottle easily and naturally, regardless of hand size. An extremely durable, HDPE spray bottle that's easy-to-use and comfortable for extended use. The multi-purpose spray bottle is designed to be used for a variety of tasks which makes it a great choice for everyday cleaning jobs. Trigger sprayers sold separately.


  • Unique, easy-grip bottle.
  • Durable, HDPE bottle.
  • Easy-to-use, multi-purpose bottle.
  • Comfortable for repeated use.
  • Trigger sprayers sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.