Zoro Homepage

Spray Bottle, 24oz., Clear, PK24

  • Mfr # 512246

  • Zoro # G4566025


product price: $22.89
/pk 24, $0.95/ea

Key Features

Capacity
24 oz
Color
Clear
Wand Material
HDPE
Material
HDPE
Labware Closure Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512246
Zoro #
G4566025
UPC #
749507987703
Country of Origin
Canada

Details

Item
Embossed Spray Bottle
Capacity
24 oz
Color
Clear
Wand Material
HDPE
Material
HDPE
Sprayer Tank Capacity
24 oz
Labware Closure Color
Clear
Weight
4 lbs

Description

Clear bottle with embossed scale encourages user to properly proportion chemicals from larger containers and when mixed with water. Sleek, tapered neck bottle provides a more comfortable grip when used with a trigger sprayer. Easy-to-use, multi-purpose bottle for general-purpose cleaning in kitchens, bathrooms, offices, schools, and industrial settings. It securely holds cleaning solvents and water without spilling. Trigger sprayers sold separately.
  • Clear bottle with embossed scale encourages user to properly proportion chemicals.
  • Tapered neck provides a more comfortable grip when use with a trigger sprayer.
  • Easy-to-use, multi-purpose bottle for general-purpose cleaning.
  • Securely holds cleaning solvents and water without spilling.
  • Trigger sprayers sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.