
Stainless Steel Cleaner & Polish, Lemon, 18oz Aerosol
Mfr # BWK347AEA
Zoro # G6100505
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Item - Metal Polish and Stone Care
Cleaners & Detergents
Chemicals For Use On
Aluminum; Brass; Chrome; Copper; Stainless Steel
Cleaner Container Size
18 oz
Cleaner Container Type
Aerosol Spray
Fragrance
Lemon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK347AEA
Zoro #
G6100505
UPC #
749507991878
Country of Origin
United States
Dimensions
Cleaner Container Size
18 oz
Details
Item - Metal Polish and Stone Care
Cleaners & Detergents
Chemicals For Use On
Aluminum; Brass; Chrome; Copper; Stainless Steel
Cleaner Container Type
Aerosol Spray
Fragrance
Lemon
Wipes Application
Stainless Steel; Chrome
Effective to Remove
Grease; Oil
Description
Boardwalk® Stainless Steel Cleaner & Polish, Lemon, 18oz Aerosol
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.