Shop BOARDWALK
See all product information
Create Account
Steel Wool Soap Pads, 3 x 2.5, Blue, 180PK
Mfr # 96130-M-BWK
Zoro # G023333175
product price:Â
$
81.49
/pk of 180, $0.45/ea
Key Features
Color
Blue
Material
Steel Wool
Width
3 in
Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96130-M-BWK
- Zoro #
- G023333175
- UPC #
- 749507007371
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Length
- 2-1/2 in
Details
- Color
- Blue
- Item
- Soap Pads
- Material
- Steel Wool
Description
Boardwalk steel wool soap pads are made for heavy-duty cleaning jobs such as the scouring of pots, pans, dishes and more. Each pad is infused with soap to dissolve stubborn grease and lift sticky food particles, restoring original shine on cookware and industrial surfaces. This reliable commercial grade scrubber offers efficient, grease cutting performance in kitchens, maintenance and facility operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.