
Stir-Straw 5-1/4", Black, PK10000
Mfr # BWK STRU525B10
Zoro # G4569175
product price: $21.39
Key Features
Material
Polypropylene
Size
5.25"
Standards
FDA Approved
Wrapped/Unwrapped
Unwrapped
Bendable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK STRU525B10
Zoro #
G4569175
UPC #
749507988175
Country of Origin
United States
Dimensions
Size
5.25"
Length
5.25 in
Details
Item
Stir Straws
Color
Black
Material
Polypropylene
Standards
FDA Approved
Wrapped/Unwrapped
Unwrapped
Bendable
No
Bpi Certified
No
Fsc Certified
No
Compostable
No
Pack Count
10000
Features
Single-tube design.
Bio Based
No
SFI Certified
No
Recyclable
No
Usda Certified Bio Based Products
No
Description
Stir-Straw,5-1/4 In.,Black,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.