Zoro Homepage

Stripping Floor Pads, 12" Diameter, Black, PK5

  • Mfr # BWK4012BLA

  • Zoro # G4049359


product price: $15.49
/pk 5, $3.10/ea

Key Features

Floor Application
Stripping
Material
Nylon/Polyester Blend
For Use With
Rotary Floor Machines (175-600 RPM)
Application
Stripping
Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK4012BLA
Zoro #
G4049359
UPC #
10749507986208
Country of Origin
United States

Dimensions

Diameter
12"

Details

Floor Application
Stripping
Material
Nylon/Polyester Blend
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Application
Stripping
Used On
Finished Floors
Color
Black
Face Weight
1.72 lbs
Standards
LEED Applicable

Description

Boardwalk® Stripping Floor Pads, 12" Diameter, Black, 5/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.