Zoro Homepage

Stripping Floor Pads, 14 in Diameter, Black, 5PK

  • Mfr # BWK4014BLA

  • Zoro # G816517386


product price: $22.89
/pk 5, $4.58/ea

Key Features

Color
Black
Material
Nylon/Polyester Blend
For Use With
Rotary Floor Machines (175-600 RPM)
Floor Application
Stripping
Disc Dia. (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK4014BLA
Zoro #
G816517386
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia. (In.)
14 in

Details

Color
Black
Material
Nylon/Polyester Blend
Item
Scrub/Strip Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Floor Application
Stripping

Description

This floor stripping pad is the valuable choice you can rely on for long-lasting stripping of finish, dirt, and buildup. Clean heavily soiled surfaces with ease by using a rotary machine, stripping pad, and appropriate chemicals. The abrasive pad works to remove stubborn stains and finishes. For use with rotary machines Speed of 175 to 600 RPM. Color-coded for easy job identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.