Zoro Homepage

Stripping Floor Pads, 20" dia., Black, PK5

  • Mfr # BWK4020BLA

  • Zoro # G7642551


product price: $24.49
/pk 5, $4.90/ea

Key Features

Floor Application
Stripping
Material
Nylon/Polyester Blend
For Use With
Rotary Floor Machines (175-600 RPM)
Standards
LEED Applicable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK4020BLA
Zoro #
G7642551
UPC #
749507985693
Country of Origin
United States

Dimensions

Diameter
20"

Details

Floor Application
Stripping
Material
Nylon/Polyester Blend
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Standards
LEED Applicable
Color
Black
Application
Stripping
Face Weight
4.494 lbs
Used On
Finished Floors

Description

This floor stripping pad is the valuable choice you can rely on for long-lasting stripping of finish, dirt, and buildup. Clean heavily soiled surfaces with ease by using a rotary machine, stripping pad, and appropriate chemicals. The abrasive pad works to remove stubborn stains and finishes. For use with rotary machines (Speed of 175 to 600 RPM). Color-coded for easy job identification.


  • • For long-lasting stripping of finish, dirt, and buildup.
  • • For use with rotary machines (Speed of 175 to 600 RPM).
  • • Clean heavily soiled surfaces with ease.
  • • Color-coded for easy job identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.