Super Loop Wet Mop Head, Cotton/Synthetic Fiber, 5 in Headband, Small Size, Green, 12PK

  • Mfr # BWK501GN

  • Zoro # G216451204


product price:  $115.99
/pk 12, $9.67/ea
Free Shipping & Returns

Key Features

Launderable
Yes
Application
Floor Maintenance
Headband Size
5 in
Mop Head Material
Cotton; Synthetic
For Use With
Boardwalk 603, 605, 609, 610, 620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK501GN
Zoro #
G216451204
UPC #
-
Country of Origin
United States

Dimensions

Headband Size
5 in

Details

Launderable
Yes
Application
Floor Maintenance
Mop Head Material
Cotton; Synthetic
For Use With
Boardwalk 603, 605, 609, 610, 620
Mop Style
Looped End
Mop Head Color
Green
Item
Wet Mop Heads

Description

Boardwalk Super Loop Wet Mop Heads are created from premium-quality, four-ply cotton/synthetic yarn for maximum absorbency. The industrial strength mop head is designed for high-volume use. Each head absorbs up to seven times its own weight in liquid. Constructed to be more durable with heavy-duty, vinyl headbands. Machine washable. Launder in mesh bag. Use with clamp or spring grip-style handles, which are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.