
Three-Piece Utensil Set, Fork/Napkin/Salt Packet, White, 500PK
Mfr # BWK3KITMW
Zoro # G506602736
product price: $33.29
/pk 500, $0.07/eaKey Features
Type
Fork; Napkin; Condiment
Utensil Handle Material
Polypropylene; Paper
Utensil Length
7.1"
Utensil Width
1.5"
Utensil Handle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK3KITMW
Zoro #
G506602736
UPC #
-
Country of Origin
China
Dimensions
Utensil Length
7.1"
Utensil Width
1.5"
Details
Item
Utensils
Type
Fork; Napkin; Condiment
Utensil Handle Material
Polypropylene; Paper
Utensil Handle Color
White
Weight
9.81 lb
Description
Why simply stock forks when you could include a napkin and salt packet in one convenient package? This kit contains a fork, napkin, and salt packet in one convenient wrapping, making it much easier to carry the essentials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.