Shop All Toilet Paper
Boardwalk
Jumbo, Continuous Sheets, White, 12 PK
Mfr # BWK410323
Zoro # G4071932
product price: $61.59
/pk 12, $5.13/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Roll Length 1,000 ft
- Number of Sheets Continuous
- Sheet Size 3.4 in x 1000 ft
- Color White
Product Information
- Brand Boardwalk
- MFR # BWK410323
- Zoro # G4071932
- UPC # 749507988526
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1,000 ft |
Sheet Size | 3.4 in x 1000 ft |
Sheet Width | 3.4 in |
Roll Diameter | 9" |
Details
Description
Boardwalk® Jumbo Roll Bathroom Tissue, Septic Safe, 2-Ply, White, 3.4" x 1000 ft, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- PROTEAM Electrified Hose (103456)
- DYNABRADE Vacuum Bag, 10 PK (80076)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZB1)
- BOARDWALK Tissues, 12 PK (6100B)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK6101)
- BOARDWALK Roll, 2 Ply, 500 Sheets, White, 96 PK (BWK6145)
- BOARDWALK Standard, 500 Sheets, White, 96 PK (B6150)
- BOARDWALK Tissues, 6 PK (6102B)
- BOARDWALK Roll, 500/ Sheets, White, 96 PK (6155B)
- COMMERCIAL 2-Ply Jumbo Junior Toilet Paper Roll (57101)
- Boardwalk Toilet Paper