Shop All Toilet Paper
Boardwalk
Standard, 1000 Sheets, White, 96 PK
Mfr # B6170
Zoro # G4069735
product price: $88.89
/pk 96, $0.93/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 3.5"
- Number of Sheets 1000
- Color White
- Sheet Size 4.5 in x 3.25 in
Product Information
- Brand Boardwalk
- MFR # B6170
- Zoro # G4069735
- UPC # 10749507061707
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Length | 3.5" |
Sheet Size | 4.5 in x 3.25 in |
Sheet Width | 4.1" |
Roll Diameter | 4.3" |
Details
Description
Boardwalk® One-Ply Toilet Tissue, Septic Safe, White, 1000 Sheets, 96 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Buffing Floor Pads, 16", Red, PK5 (PAD 4016 RED)
- A & I PRODUCTS Eversoak� Light Duty Absorbent Pads (15" X 19") 20" x16" x18.5" (A-AP22883)
- BRADY Absorbent Pad, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP500)
- TOTERORPORATED 10Ct 48GAL Cart Liner (GB048-R1000)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK410323)
- BOARDWALK Tissues, 6 PK (6102B)
- BOARDWALK Toilet Paper, 2 Ply, 4 1/2 x 3 in Sheets, 500 Sheets/Roll, White, 96 Pack (BWK6180)
- BOARDWALK Roll, 500/ Sheets, White, 96 PK (6155B)
- BOARDWALK Roll, 2 Ply, 500 Sheets, White, 96 PK (BWK6145)
- BOARDWALK Standard, 500 Sheets, White, 96 PK (B6150)
- ALLIED WEST Premier Bath Tissue, 2Ply, 96PK (US 3050)
- Boardwalk Toilet Paper