
Toilet Seat Cover Dispenser, 17.25 x 3.13 x 11.75, Smoke
Mfr # TS510SBBW
Zoro # G4069799
product price:Â $23.75
/eaKey Features
Fold Type
No Fold
Capacity
250
Dispenser Material
Plastic
Dispenser Color
Smoke
Dispenser Capacity
One Standard Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS510SBBW
Zoro #
G4069799
UPC #
749507987536
Country of Origin
Mexico
Dimensions
Dispenser Width
17.25 in
Dispenser Depth
3.13 in
Dispenser Height
11.75 in
Details
Item
Toilet Seat Cover Dispenser
Fold Type
No Fold
Capacity
250
Dispenser Material
Plastic
Dispenser Color
Smoke
Dispenser Capacity
One Standard Pack
Dispenser Mounting
Wall
Description
Boardwalk® Toilet Seat Cover Dispenser is a sturdy dispenser that provides customers with a more sanitary restroom. Mounts to the wall so the covers can be grabbed individually, and the box stays off the floor. Access to toilet seat covers prevents waste, eliminating the need to create makeshift covers from paper towels or toilet tissue. Toilet seat cover dispensers provide an economical restroom solution. Seat covers are sold separately.
- Sturdy, wall-mountable dispenser.
- Prevents waste.
- Reliable and economical restroom solution.
- Mounts on wall, making it easier to grab a single sheet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.