Shop BOARDWALK
See all product information
Create Account
Toothpaste, Peppermint, 0.15 oz Sachet, 1000PK
Mfr # TPASTEMT
Zoro # G823332781
product price:Â $220.99
/pk 1000, $0.22/ea
Free Shipping & Returns
Key Features
Size
0.15 oz
Scent
Peppermint
Container Type
Sachet
Ingredients
Calcium Carbonate, Purified Water, Sorbitol, PEG-8, Sodium Lauryl Sulfate, Cellulose Gum, Peppermint Oil, Sodium Saccharin, Dichlorobenzyl Alcohol, Decylene Glycol
Personal Care Product Type
Toothpaste
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPASTEMT
- Zoro #
- G823332781
- UPC #
- 749507007760
- Country of Origin
- China
Dimensions
- Size
- 0.15 oz
Details
- Scent
- Peppermint
- Item
- Toothpaste
- Container Type
- Sachet
- Ingredients
- Calcium Carbonate, Purified Water, Sorbitol, PEG-8, Sodium Lauryl Sulfate, Cellulose Gum, Peppermint Oil, Sodium Saccharin, Dichlorobenzyl Alcohol, Decylene Glycol
- Personal Care Product Type
- Toothpaste
- Volume Capacity
- 0.15 oz
Description
Protect smiles naturally with Boardwalk Toothpaste, a formula that's gentle yet effective. Guests will experience a cleaner, fresher mouth with this fluoride-free toothpaste sachet packet. It is gentle enough for sensitive users, kids and anyone living a more natural lifestyle. Our non-abrasive whitening agents help remove surface stains to brighten smiles without harsh chemicals or gritty textures. Guests will enjoy a cool, minty finish that refreshes their breath without the lingering aftertaste of traditional toothpastes. Each single-use sachet is pre-portioned for mess-free convenience that is TSA-friendly, kid-approved and Mom-trusted. Ideal for hotels, health clubs, dental offices, hospitals, events, giveaways and hygiene or welcome kits. These compact sachets are space-saving, cutting down on bulky tubes and unnecessary waste. Boardwalk Toothpaste is an EcoWell Health and Wellbeing group product: 100% paraben and gluten-free, vegan, and 100% cruelty free; never tested on animals.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.