
Translucent Plastic Cold Cups, 14 oz, Polypropylene, 20 Cups/Sleeve, 50 Sleeves/Carton, 1000PK
Mfr # BWKTRANSCUP14CT
Zoro # G612921769
product price: $74.39
/pk 1000, $0.07/eaKey Features
Disposable Foodware Capacity
14 oz
Material
Polypropylene
Color
Translucent
Cup Type
Cold
Color Family
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWKTRANSCUP14CT
Zoro #
G612921769
UPC #
-
Country of Origin
China
Details
Disposable Foodware Capacity
14 oz
Material
Polypropylene
Color
Translucent
Cup Type
Cold
Color Family
Clear
Microwave Safe
No
Bpi Certified
No
Bio Based
No
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Capacity
14 oz
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Item
Cups
Number of Cups Included
1000
Material
Polypropylene (PP)
Compostable
No
Sfi Certified
No
Description
No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks.
- The perfect cup for any setting.
- Perfect for sodas, juices, and any other cold drinks.
- Sturdy plastic eliminates the chance of leaks.
- Great for parties and everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.