Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent Plastic Cold Cups, 14 oz, Polypropylene, 50PK

  • Mfr # BWKTRANSCUP14PK

  • Zoro # G510413205


product price: $3.59
/pk 50, $0.07/ea
Sold in multiples of 2 for $7.18

Key Features

Bpi Certified
No
Microwave Safe
No
Number of Cups Included
50
Color
Translucent
Capacity
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKTRANSCUP14PK
Zoro #
G510413205
UPC #
749507989493
Country of Origin
United States

Details

Bpi Certified
No
Microwave Safe
No
Number of Cups Included
50
Color
Translucent
Capacity
14 oz
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Hot or Cold Cup
Cold Cup
Bio Based
No
Item
Cups
Recyclable
No
Material
Polypropylene (PP)
Sfi Certified
No
Compostable
No
Fsc Certified
No

Description

No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.