
Translucent Plastic Cold Cups, 20 oz, Clear, 1000PK
Mfr # BWKTRANSCUP20CT
Zoro # G810413288
product price: $78.39
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Number of Cups Included
1000
Bio Based
No
Bpi Certified
No
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWKTRANSCUP20CT
Zoro #
G810413288
UPC #
-
Country of Origin
China
Details
Microwave Safe
No
Number of Cups Included
1000
Bio Based
No
Bpi Certified
No
Color
Clear
Hot or Cold Cup
Cold Cup
Fsc Certified
No
Capacity
20 oz
Wrapped/Unwrapped
Unwrapped
Compostable
No
Recyclable
No
Material
Polyethylene (PE)
Sfi Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Description
No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.