Zoro Homepage

Translucent Plastic Cold Cups, 20 oz, Clear, 50PK

  • Mfr # BWKTRANSCUP20PK

  • Zoro # G210413116


product price: $4.89
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.78

Key Features

Bio Based
No
Bpi Certified
No
Number of Cups Included
50
Capacity
20 oz
Fsc Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKTRANSCUP20PK
Zoro #
G210413116
UPC #
749507004455
Country of Origin
China

Details

Bio Based
No
Bpi Certified
No
Number of Cups Included
50
Capacity
20 oz
Item
Cups
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Microwave Safe
No
Sfi Certified
No
Material
Polyethylene (PE)
Color
Clear
Hot or Cold Cup
Cold Cup
Recyclable
No
Wrapped/Unwrapped
Unwrapped

Description

No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.