Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Translucent Plastic Cold Cups, Individually Wrapped, 9 oz, Polypropylene, PK1000, 1000PK

  • Mfr # BWKWRAPCUP

  • Zoro # G506172062


product price: $71.69
/pk 1000, $0.07/ea

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Wrapped
Material
Polypropylene
Basic Foodware Material
Polypropylene
Capacity
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKWRAPCUP
Zoro #
G506172062
UPC #
-
Country of Origin
China

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Wrapped
Material
Polypropylene
Basic Foodware Material
Polypropylene
Capacity
9 oz
Color
Clear
Features
Individually Wrapped
Microwave Safe
No
Bio Based
No
Number of Cups Included
1000
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Wrapped
Bpi Certified
No
Material
Polypropylene (PP)
Sfi Certified
No
Recyclable
No
Item
Cups
Compostable
No

Description

No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.