Zoro Homepage

TrapEze Disposable Dusting Sheets, 5x125 ft, White, PK500

  • Mfr # 582505

  • Zoro # G8240069


product price: $93.65
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Length
6"
Material
PET Plastic
Color
White
Bristle Color
White
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582505
Zoro #
G8240069
UPC #
50075141847383
Country of Origin
United States

Dimensions

Length
6"
Width
5"

Details

Item
Dusters
Material
PET Plastic
Color
White
Bristle Color
White
Net Weight
3.97 lbs
Bristle Material
PET Plastic
Features
250-Foot Roll—Has perforations every six inches. 5" x 6" sheets.

Description

Boardwalk® TrapEze Disposable Dusting Sheets, 5" x 125 ft, White, 250 Sheets/Roll, 2 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.