Zoro Homepage

Trigger Sprayer, 8", 24oz., Red/White, PK24

  • Mfr # 511264

  • Zoro # G4565946


product price: $23.75
/pk 24, $0.99/ea

Key Features

Color
Red/White
Wand Length
8"
For Use With
16-24 oz Bottles
Hose Length
8"
Wand Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511264
Zoro #
G4565946
UPC #
749507987604
Country of Origin
China

Dimensions

Wand Length
8"
Hose Length
8"

Details

Item
Trigger Sprayer
Color
Red/White
For Use With
16-24 oz Bottles
Wand Material
Polypropylene
Labware Closure Color
Red/White
Material
Polypropylene
Product Type
Trigger Sprayer 250

Description

Sturdy, non-leaking sprayers are a dependable choice-engineered not to leak even if the bottle tips over. Three-finger trigger and rear support make extended use more comfortable, for less fatigue. Up to 30% greater output per stroke significantly reduces the number of times you pull the trigger. Long lasting outer body protects piston assembly from damage during use and storage. Great for restroom cleaning, housekeeping, window cleaning, car washes, auto detailing, pest control, and lawn care.


  • Non-leaking sprayers; engineered not to leak, even if bottle tips over.
  • Designed for comfort, with three-finger trigger and rear support.
  • Up to 30% greater output per stroke significantly reduces the number of times you pull the trigger.
  • Long lasting outer body protects piston assembly from damage during use and storage.
  • Great for restroom cleaning, housekeeping, window cleaning, car washes, auto detailing, pest control, and lawn care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.