Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigger Sprayer, 9-1/4", Red/White, PK24

  • Mfr # 511265

  • Zoro # G4565937


product price: $24.99
/pk 24, $1.04/ea

Key Features

Color
Red/White
Labware Closure Color
Red/White
Material
Polypropylene
Wand Material
Polypropylene
For Use With
32 oz Bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511265
Zoro #
G4565937
UPC #
749507987598
Country of Origin
China

Dimensions

Wand Length
9.25"

Details

Item
Trigger Sprayer 250
Color
Red/White
Labware Closure Color
Red/White
Material
Polypropylene
Wand Material
Polypropylene
For Use With
32 oz Bottles

Description

Trigger Sprayer 250, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.