Zoro Homepage

Universal Locking Collar Scrub Pad Holders, Blue

  • Mfr # BWK00405

  • Zoro # G4049322


product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Connection Type
Universal Locking Collar
Weight
4 lbs
Color
Blue
Material
Heavy-Duty Plastic
For Use With
Scouring Pads; 0.94" Diameter Tapered or Threaded Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK00405
Zoro #
G4049322
UPC #
10749507986840
Country of Origin
China

Dimensions

Size
4" x 9"

Details

Connection Type
Universal Locking Collar
Item
Scrub Pad Holders
Weight
4 lbs
Color
Blue
Material
Heavy-Duty Plastic
For Use With
Scouring Pads; 0.94" Diameter Tapered or Threaded Handles

Description

If you're looking for a convenient and effective way to clean your floor, look no further than the swivel pad holder. No need to buy batteries, special soap, and overpriced pads that only have one use. The sturdy swivel pad holder accepts a 4" x 9" scouring pad and threaded handle, which are sold separately. The heavy-duty spot welds and swivel mechanism ensure high quality and long product life.


  • Sturdy swivel pad holder with threaded collar that accepts threaded handle, sold separately.
  • Heavy-duty spot welds, heavy-duty swivel mechanism.
  • Holds 4" x 9" scouring pads, which are sold separately.
  • No batteries, special soap, or single-use pads required.
  • Pad adheres to swivel head instantly for quick start and rinsing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.