
Universal Locking Collar Scrub Pad Holders, Blue
Mfr # BWK00405EA
Zoro # G4049243
product price: $11.25
/eaKey Features
Connection Type
Universal Locking Collar
Weight
0.334 lbs
For Use With
Scouring Pads; 0.94" Diameter Tapered or Threaded Handles
Color
Blue
Material
Heavy-Duty Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK00405EA
Zoro #
G4049243
UPC #
749507986843
Country of Origin
China
Dimensions
Size
4" x 9"
Details
Connection Type
Universal Locking Collar
Item
Scrub Pad Holders
Weight
0.334 lbs
For Use With
Scouring Pads; 0.94" Diameter Tapered or Threaded Handles
Color
Blue
Material
Heavy-Duty Plastic
Description
If you're looking for a convenient and effective way to clean your floor, look no further than the swivel pad holder. No need to buy batteries, special soap, and overpriced pads that only have one use. The sturdy swivel pad holder accepts a 4" x 9" scouring pad and threaded handle, which are sold separately. The heavy-duty spot welds and swivel mechanism ensure high quality and long product life.
- Sturdy swivel pad holder with threaded collar that accepts threaded handle, sold separately.
- Heavy-duty spot welds, heavy-duty swivel mechanism.
- Holds 4" x 9" scouring pads, which are sold separately.
- No batteries, special soap, or single-use pads required.
- Pad adheres to swivel head instantly for quick start and rinsing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.