Shop BOARDWALK
See all product information
Create Account
Urinal Screen, Cherry Scent, Red, 1.8 oz, 12PK
Mfr # FGVIN-P-012I072M-20-21430
Zoro # G323332977
product price:Â $19.79
/pk 12, $1.65/eaKey Features
Size
1.8 oz
Item - Urinal Blocks, Screens and Rim Hangers
Urinal Screen
Fragrance
Cherry
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGVIN-P-012I072M-20-21430
- Zoro #
- G323332977
- UPC #
- 749507009139
- Country of Origin
- United States
Dimensions
- Size
- 1.8 oz
Details
- Item - Urinal Blocks, Screens and Rim Hangers
- Urinal Screen
- Fragrance
- Cherry
- Color
- Red
Description
Freshen your urinal with an inviting fragrance that masks uncomfortable odors. Flexible, anti-splash technology that shields, protects and deodorizes urinal. Highly flexible material that molds to the shape of the urinal to fit most urinals. Strong and pleasant scent that masks odors, making guests more comfortable and bathrooms appear cleaner. Vibrant color is easy to see and adds ambiance to the bathroom space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.