
Utility Brush, Cream Polypropylene Bristles, 5.5in Brush, 14.5in Tan Plastic Handle
Mfr # BWK4320
Zoro # G815960664
product price: $11.85
/eaKey Features
Bristle Color
Cream
Handle Color
Tan
Bristle Material
Polypropylene
Handle Length
14.5 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK4320
Zoro #
G815960664
UPC #
749507984771
Country of Origin
Sri Lanka
Dimensions
Handle Length
14.5 in
Bristle Length
2.5 in
Brush Length
5.5 in
Details
Bristle Color
Cream
Handle Color
Tan
Bristle Material
Polypropylene
Handle Material
Plastic
Item
Scrub Brushes
Description
Boardwalk utility brush is constructed of stiff, no-scratch bristles for the ultimate in versatility cleaning and polishing. The soft, yet durable brushes are an effective tool to assist you in heavy-duty scrubbing tasks without causing damage to surface. A thoughtfully designed handle with contoured finger notches helps to improve comfort for extended and rigorous use. The lanyard hole enables hang-hook storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.