Zoro Homepage

Utility Brush, Cream Polypropylene Bristles, 5.5in Brush, 3in Tan Plastic Handle

  • Mfr # BWK4308

  • Zoro # G615960642


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Bristle Material
Polypropylene
Bristle Color
Cream
Handle Length
3 in
Brush Length
5.5 in
Handle Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK4308
Zoro #
G615960642
UPC #
749507984788
Country of Origin
Sri Lanka

Dimensions

Handle Length
3 in
Brush Length
5.5 in
Bristle Length
2.5 in

Details

Bristle Material
Polypropylene
Bristle Color
Cream
Handle Color
Tan
Handle Material
Plastic
Item
Scrub Brushes

Description

Boardwalk utility brush is constructed of stiff, no-scratch bristles for the ultimate in versatility cleaning and polishing. The soft, yet durable brushes are an effective tool to assist you in heavy-duty scrubbing tasks without causing damage to surface. A thoughtfully designed handle with contoured finger notches helps to improve comfort for extended and rigorous use. The lanyard hole enables hang-hook storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.