Wedge Dust Mop Head Frame/Lacquered Wood Handle, 0.94in dia x 48in Length, Natural

  • Mfr # BWK1492

  • Zoro # G116037393


product price:  $12.65
/ea

Key Features

For Use With
UNISAN Dust Head (sold separately)
Color
Natural
Handle Material
Wood
Handle Length
48 in
Handle Diameter
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK1492
Zoro #
G116037393
UPC #
749507982791
Country of Origin
United States

Dimensions

Handle Length
48 in
Handle Diameter
0.94 in

Details

For Use With
UNISAN Dust Head (sold separately)
Color
Natural
Handle Material
Wood
Item
Dust Mop/Spring Frame Handles

Description

Boardwalk Wedge Dust Mop Head Frame is a wire frame and long, wooden, thread handle. The handle is designed to fit Boardwalk wedge dust mop head sold separately. Built with a smooth, wooden, lacquered handle with a rounded tip that's easy to maneuver and doesn't splinter. Great for fitting into corners and other tight spaces that traditional dust mops can't reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.