Zoro Homepage

Wrapped Giant Straws, 10.25", Polypropylene, Black, PK1200

  • Mfr # BWKGST1025BK

  • Zoro # G212922180


product price: $30.49
/pk 1200, $0.03/ea

Key Features

Length
10.25 in
Material
Polypropylene
Length
10.25 in
Bio Based
No
Usda Certified Bio Based Products
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKGST1025BK
Zoro #
G212922180
UPC #
-
Country of Origin
China

Dimensions

Length
10.25 in
Length
10.25 in

Details

Color
Black
Material
Polypropylene
Bio Based
No
Usda Certified Bio Based Products
No
Bpi Certified
No
Item
Wrapped Straws
Fsc Certified
No
Features
Individually wrapped for sanitation.
Recyclable
No
Bendable
No
Pack Count
1200
Compostable
No
SFI Certified
No
Wrapped/Unwrapped
Wrapped

Description

Wrapped giant straws provide a sanitary, convenient option for nearly every cold beverage. Their simple design and classic colors allow for use in any number of settings, from bars to restaurants to concession stands.


  • Individually wrapped for sanitation.
  • Giant size has the versatility to be used with any cold beverage, from sodas to milkshakes.
  • Complimentary color options allow for use in a variety of settings, from office parties to event catering.
  • Great for restaurants, bars, and coffee shops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.