
Wrapped Giant Straws, 10.25", Polypropylene, Red/White Striped, PK1200
Mfr # BWKGST1025RW
Zoro # G712922130
product price: $23.65
/pk 1200, $0.02/eaKey Features
Length
10.25 in
Material
Polypropylene
Bendable
No
Wrapped/Unwrapped
Wrapped
Bio Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKGST1025RW
Zoro #
G712922130
UPC #
-
Country of Origin
China
Dimensions
Length
10.25 in
Length
10.25 in
Details
Color
Red/White Striped
Material
Polypropylene
Item
Wrapped Straws
Bendable
No
Wrapped/Unwrapped
Wrapped
Bio Based
No
Fsc Certified
No
Features
Individually wrapped for sanitation.
Bpi Certified
No
Recyclable
No
Compostable
No
SFI Certified
No
Pack Count
1200
Usda Certified Bio Based Products
No
Description
Wrapped giant straws provide a sanitary, convenient option for nearly every cold beverage. Their simple design and classic colors allow for use in any number of settings, from bars to restaurants to concession stands.
- Individually wrapped for sanitation.
- Giant size has the versatility to be used with any cold beverage, from sodas to milkshakes.
- Complimentary color options allow for use in a variety of settings, from office parties to event catering.
- Great for restaurants, bars, and coffee shops.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.