
Wrapped Giant Straws, 7.75", Polypropylene, Red, PK7200
Mfr # BWKGSTW775RD
Zoro # G912922060
product price: $105.99
/pk 7200, $0.01/ea
Free Shipping & Returns
Key Features
Length
7.75 in
Material
Polypropylene
Length
7.75 in
Compostable
No
Features
Individually wrapped for sanitation.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKGSTW775RD
Zoro #
G912922060
UPC #
-
Country of Origin
China
Dimensions
Length
7.75 in
Length
7.75 in
Details
Color
Red
Material
Polypropylene
Compostable
No
Features
Individually wrapped for sanitation.
Bendable
No
Bio Based
No
Pack Count
7200
Recyclable
No
Bpi Certified
No
SFI Certified
No
Item
Wrapped Straws
Wrapped/Unwrapped
Wrapped
Fsc Certified
No
Usda Certified Bio Based Products
No
Description
Wrapped giant straws provide a sanitary, convenient option for nearly every cold beverage. Their simple design and classic colors allow for use in any number of settings, from bars to restaurants to concession stands.
- Individually wrapped for sanitation.
- Giant size has the versatility to be used with any cold beverage, from sodas to milkshakes.
- Complimentary color options allow for use in a variety of settings, from office parties to event catering.
- Great for restaurants, bars, and coffee shops.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.