Zoro Homepage

Wrapped Giant Straws, 7.75", Polypropylene, Red/White Striped, PK7200

  • Mfr # BWKGSTW775RW

  • Zoro # G912922015


product price: $111.99
/pk 7200, $0.02/ea
Free Shipping & Returns

Key Features

Length
7.75 in
Material
Polypropylene
Fsc Certified
No
Compostable
No
Bendable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKGSTW775RW
Zoro #
G912922015
UPC #
-
Country of Origin
China

Dimensions

Length
7.75 in
Length
7.75 in

Details

Color
Red/White Striped
Material
Polypropylene
Fsc Certified
No
Compostable
No
Bendable
No
Features
Individually wrapped for sanitation.
Usda Certified Bio Based Products
No
Bpi Certified
No
Pack Count
7200
Item
Wrapped Straws
Bio Based
No
SFI Certified
No
Wrapped/Unwrapped
Wrapped
Recyclable
No

Description

Wrapped giant straws provide a sanitary, convenient option for nearly every cold beverage. Their simple design and classic colors allow for use in any number of settings, from bars to restaurants to concession stands.


  • Individually wrapped for sanitation.
  • Giant size has the versatility to be used with any cold beverage, from sodas to milkshakes.
  • Complimentary color options allow for use in a variety of settings, from office parties to event catering.
  • Great for restaurants, bars, and coffee shops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.