Wrapped Jumbo Paper Straws, 7.75", Paper, Black, PK1280

  • Mfr # BWKPPRSTRWBLIW

  • Zoro # G612921967


product price:  $25.15
/pk 1280, $0.02/ea

Key Features

Length
7.75 in
Material
Paper
Features
Individually wrapped to ensure the straw remains sanitary, even after handling.
Bpi Certified
No
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWKPPRSTRWBLIW
Zoro #
G612921967
UPC #
-
Country of Origin
China

Dimensions

Length
7.75 in
Length
7.75 in

Details

Color
Black
Material
Paper
Features
Individually wrapped to ensure the straw remains sanitary, even after handling.
Item
Wrapped Straws
Bpi Certified
No
Fsc Certified
No
Compostable
No
Bio Based
No
Pack Count
1280
Bendable
No
Usda Certified Bio Based Products
No
Recyclable
No
SFI Certified
No
Wrapped/Unwrapped
Wrapped

Description

Individually wrapped straws offer function and convenience for on-the-go drinks. High-quality material provides strength. Ideal for sipping cold liquids like soda, juice, milk, and iced coffee. The jumbo straws are perfect for offices, schools, restaurants, and events. Each straw is wrapped in paper to ensure the straw remains sanitary, even after handling.


  • A perfect choice for sodas, juices, and other cold drinks.
  • High-quality material provides strength while also maintaining flexibility.
  • Individually wrapped to ensure the straw remains sanitary, even after handling.
  • Great for offices, schools, events, and restaurants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.