Zoro Homepage

Wrapped Jumbo Straws, 10.25", Polypropylene, Red/White Striped, PK2000

  • Mfr # BWKJSTW1025RW

  • Zoro # G512921845


product price: $35.95
/pk 2000, $0.02/ea

Key Features

Length
10.25 in
Material
Polypropylene
Bpi Certified
No
Bio Based
No
SFI Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKJSTW1025RW
Zoro #
G512921845
UPC #
-
Country of Origin
China

Dimensions

Length
10.25 in
Length
10.25 in

Details

Color
Red/White Striped
Material
Polypropylene
Bpi Certified
No
Bio Based
No
SFI Certified
No
Bendable
No
Features
Individually wrapped to ensure the straw remains sanitary, even after handling.
Fsc Certified
No
Compostable
No
Pack Count
2000
Usda Certified Bio Based Products
No
Recyclable
No
Item
Wrapped Straws
Wrapped/Unwrapped
Wrapped

Description

Individually wrapped, plastic, straws offer function and convenience for on-the-go drinks. High-quality material provides strength while also maintaining flexibility. Ideal for sipping cold liquids like soda, juice, milk, and iced coffee. The jumbo straws are perfect for offices, schools, restaurants, and events. Each straw is wrapped in paper to ensure the straw remains sanitary, even after handling.


  • A perfect choice for sodas, juices, and other cold drinks.
  • High-quality material provides strength while also maintaining flexibility.
  • Individually wrapped to ensure the straw remains sanitary, even after handling.
  • Great for offices, schools, events, and restaurants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.