
Wrapped Jumbo Straws, 7 3/4", Plastic, Red w/White Stripe, PK10000
Mfr # BWKJSTW775S24
Zoro # G4581952
product price: $72.65
Key Features
Material
Plastic
Features
Individually wrapped to ensure the straw remains sanitary, even after handling.
Length
7.75 in
Wrapped/Unwrapped
Wrapped
Compostable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKJSTW775S24
Zoro #
G4581952
UPC #
10749507988233
Country of Origin
United States
Dimensions
Length
7.75 in
Details
Item
Wrapped Straws
Color
White/Red Stripe
Material
Plastic
Features
Individually wrapped to ensure the straw remains sanitary, even after handling.
Wrapped/Unwrapped
Wrapped
Compostable
No
Fsc Certified
No
Recyclable
No
Pack Count
10000
Usda Certified Bio Based Products
No
Bendable
No
Bpi Certified
No
SFI Certified
No
Bio Based
No
Description
Boardwalk® Wrapped Jumbo Straws, 7 3/4", Plastic, Red w/White Stripe, 400/Pack, 25 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.