
Wrapped Jumbo Straws, 7.75", Polypropylene, Black, PK12500
Mfr # JSTW775B
Zoro # G4590054
product price: $82.19
Free Shipping & Returns
Key Features
Material
Polypropylene
Bio Based
No
Wrapped/Unwrapped
Wrapped
Bendable
No
Fsc Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSTW775B
Zoro #
G4590054
UPC #
10749507977848
Country of Origin
China
Dimensions
Length
7.75 in
Details
Color
Black
Material
Polypropylene
Bio Based
No
Item
Wrapped Straws
Wrapped/Unwrapped
Wrapped
Bendable
No
Fsc Certified
No
Features
Individually wrapped to ensure the straw remains sanitary, even after handling.
Compostable
No
Pack Count
12500
Recyclable
No
Bpi Certified
No
Usda Certified Bio Based Products
No
SFI Certified
No
Description
Boardwalk® Wrapped Jumbo Straws, 7 3/4", Black, 12500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.