GS-0032 Bling Sauce Green Sauce Mold and Mildew Stain Remover and Treatment - 32 oz.

  • Mfr # GS0032

  • Zoro # G116501139


product price:  $22.95
/ea

Key Features

Color
Green
Material
Plastic
Depth
3.5 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS0032
Zoro #
G116501139
UPC #
858970004302
Country of Origin
United States

Dimensions

Depth
3.5 in
Length
11.5 in

Details

Color
Green
Material
Plastic

Description

In a world of harsh chemicals for common problems, Green Sauce is a revolutionary solution to effectively remove mold and mildew stains without caustic chemicals. This unique, biodegradable formula is enzyme activated and 99.9% natural, yet 100% effective at breaking down mold and mildew stains from sensitive surfaces such as vinyl seats and exterior surfaces including fiberglass. Easy to use, simply spray on agitate as necessary with towel or brush, then wipe away loose matter and product residue leaving a clean and treated surface.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.