Zoro Homepage

Winch Strap w/Loop End 2" x 20'

  • Mfr # F05848

  • Zoro # G4635347


product price: $20.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F05848
Zoro #
G4635347
UPC #
79111058484
Country of Origin
Mexico

Description

BoatBuckle W" Strap with Loop End 2"x20' All of BoatBuckles w" straps are engineered with safety in mind.Each is intentionally designed for the sew to be the mode of failure in an ultimate tensile test to ensure the hook doesn't break and become a dangerous projectile.Nobody in the business manufactures a wider assortment of w" straps.Whatever your w" strap needs, we have you covered. BoatBuckles 2" boat w" straps feature 5,500 lb. polyester webbing and an 8,000 lb. forged steel snap hook. Available in both loop and tail ends. Custom lengths and specifications are available for OEM use. For added value, our standard 2" loop end packaged w" straps include a free replacement bolt and nut for your w" drum. Product Info: Item No.: F05848 Dimensions: 2" x 20' UOM: Each Capacity: 4,000 lbs. Package: Clam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.