Complete Float Valve Assembly, 3/8 in

  • Mfr # R1351-3/8-5
  • Zoro # G008363388
product price: 
$
890.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Rod Length
10 in
Valve Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1351-3/8-5
Zoro #
G008363388
UPC #
-
Country of Origin
United States

Dimensions

Rod Length
10 in
Size
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Float Diameter
5 in
Connection Size - Side 2
3/8 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Valve Material
Stainless Steel
Max. Pressure
85 psi
Rod Thread
1/4"-20
Rod Material
Stainless Steel
Mounting
Horizontal Piping
Flow Rate
37.5 gpm @ 35 psi, 52 gpm @ 65 psi, 58 gpm @ 85 psi
Seal Material
FKM
Connection Gender - Side 2
Female
Maximum Pressure - Operating
85 psi
Operating Temperature - Maximum
550 Degrees F
Manufacturer Warranty
1 yr
Float Shape
Cylindrical
Seat Style
Single Seated
Includes Float and Rod
Float and Rod Included
Arm Adjustability
Adjustable
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
For Media
Water
Connection Type - Side 2
NPT
Valve Body Style
Angle
Valve Series
R1350; R1351

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 3/8 in, Connection Type NPT, Rod Thread 1/4 In.-20, Rod Length 10 in, Rod Material Stainless Steel, Body Material Stainless Steel, Max. Pressure 85 psi, Valve Material Stainless Steel, Float Material Stainless Steel

Ratings & reviews