Shop BOB

Complete Float Valve Assembly, 3/4 in

  • Mfr # R1360-3/4-5
  • Zoro # G608363375

product price: 
$
1,000.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Rod Length
10 in
Max. Pressure
85 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1360-3/4-5
Zoro #
G608363375
UPC #
-
Country of Origin
United States

Dimensions

Rod Length
10 in
Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Float Diameter
5 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Max. Pressure
85 psi
Flow Rate
37.5 gpm @ 35 psi, 52 gpm @ 65 psi, 58 gpm @ 85 psi
Mounting
Horizontal Piping
Rod Material
Stainless Steel
Valve Material
Stainless Steel
Rod Thread
1/4"-20
Maximum Pressure - Operating
85 psi
For Media
Water
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
Seal Material
FKM
Includes Float and Rod
Float and Rod Included
Float Shape
Cylindrical
Operating Temperature - Maximum
450 Degrees F
Connection Gender - Side 1
Male
Valve Body Style
Angle
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Seat Style
Single Seated
Arm Adjustability
Adjustable
Valve Series
R1360; R1361

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 3/4 in, Connection Type NPT, Rod Thread 1/4 In.-20, Rod Length 10 in, Rod Material Stainless Steel, Body Material Stainless Steel, Max. Pressure 85 psi, Valve Material Stainless Steel, Float Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.